
Queens QUN-2304 Handmade Area Rug
Mfr # QUN2304-23
Zoro # G910352142
product price: $115.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Light Gray, Gray, Charcoal, Black
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QUN2304-23
Zoro #
G910352142
UPC #
192201280104
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.39 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.55 in
Details
Color
Ivory, Light Gray, Gray, Charcoal, Black
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
5.28 lb
Construction
Hand Tufted
High/Low Texture
Yes
High Traffic Compatible
Yes
Backing
Canvas
Sub Style
Minimalist
Outdoor Safe
No
Durable/Performance Rated
No
Printed Design
No
Machine Washable
No
Has Fringe
No
Description
The Queens Hand Tufted Wool Rug is an exceptional addition to any home looking for a dash of minimalist modern charm. Elegantly crafted in India, this rug boasts a medium pile that feels comfortable underfoot, adding warmth and texture to your space. Its hand tufted construction creates a unique, one-of-a-kind design that brings an understated sophistication to any room. We recommend using it with a rug pad for optimal performance and longevity. This piece isn't just visually appealing?it's also easy to maintain with spot cleaning using water only, making it perfect for busy households and high traffic areas. Elevate your d?cor and make a tasteful statement with the Queens Hand Tufted Wool Rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.