Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Queens QUN-2304 Handmade Area Rug

  • Mfr # QUN2304-81012

  • Zoro # G710352205


product price: $1,860.00
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Size
8 ft 10 in x 12 ft
Color
Ivory, Light Gray, Gray, Charcoal, Black
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUN2304-81012
Zoro #
G710352205
UPC #
192201280159
Country of Origin
India

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0.39 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.55 in

Details

Color
Ivory, Light Gray, Gray, Charcoal, Black
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
93.28 lb
Includes
Care Label
Backing
Canvas
Outdoor Safe
No
High/Low Texture
Yes
Has Fringe
No
High Traffic Compatible
Yes
Sub Style
Minimalist
Printed Design
No
Machine Washable
No
Durable/Performance Rated
No
Construction
Hand Tufted

Description

The Queens Hand Tufted Wool Rug is an exceptional addition to any home looking for a dash of minimalist modern charm. Elegantly crafted in India, this rug boasts a medium pile that feels comfortable underfoot, adding warmth and texture to your space. Its hand tufted construction creates a unique, one-of-a-kind design that brings an understated sophistication to any room. We recommend using it with a rug pad for optimal performance and longevity. This piece isn't just visually appealing?it's also easy to maintain with spot cleaning using water only, making it perfect for busy households and high traffic areas. Elevate your d?cor and make a tasteful statement with the Queens Hand Tufted Wool Rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.