Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Queens QUN-2305 Handmade Area Rug

  • Mfr # QUN2305-23

  • Zoro # G810351948


product price: $49.89
/ea

Key Features

Size
2 ft x 3 ft
Color
Camel, Oatmeal, Gray, Dark Brown
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUN2305-23
Zoro #
G810351948
UPC #
889292284905
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0.39 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.55 in

Details

Color
Camel, Oatmeal, Gray, Dark Brown
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
5.28 lb
High Traffic Compatible
Yes
Has Fringe
No
High/Low Texture
Yes
Machine Washable
No
Durable/Performance Rated
No
Backing
Canvas
Outdoor Safe
No
Sub Style
Minimalist
Construction
Hand Tufted
Printed Design
No

Description

This modern style Queens area rug is the perfect addition to any room. Its hand tufted construction and wool material provide a luxurious feel while its medium pile and high/low design add dimension to your floor. Made in India, this rug is suitable for any indoor space and requires only soap and water for cleaning. For best results, use with a rug pad not included. Add warmth and style to your living space with this beautiful area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.