
Queens QUN-2307 Handmade Area Rug
Mfr # QUN2307-69
Zoro # G110351853
product price: $950.00
/ea
Free Shipping & Returns
Key Features
Color
Rust, Dusty Pink, Oatmeal, Taupe, Medium Gray
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QUN2307-69
Zoro #
G110351853
UPC #
889292285070
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0.39 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.55 in
Details
Color
Rust, Dusty Pink, Oatmeal, Taupe, Medium Gray
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Weight
47.52 lb
Features
Handmade
Includes
Care Label
Outdoor Safe
No
High/Low Texture
Yes
Has Fringe
No
Construction
Hand Tufted
Durable/Performance Rated
No
Sub Style
Minimalist
Backing
Canvas
High Traffic Compatible
Yes
Printed Design
No
Machine Washable
No
Description
Unveil the beauty of minimalist modern style in your living space with our Queens Collection hand-made rug. Crafted and tufted by hand in India from premium wool, this piece exudes a unique charm that's both elegant and functional. Its medium pile provides a plush surface underfoot for added comfort and warmth. To ensure long-lasting use, we recommend pairing this rug with a pad and caring for it is effortless; simply spot clean with water. Transform your home d?cor with this tastefully simplistic rug that resonates sophistication and class.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.