Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Queens QUN-2307 Handmade Area Rug

  • Mfr # QUN2307-81012

  • Zoro # G510353051


product price: $1,860.00
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Size
8 ft 10 in x 12 ft
Color
Rust, Dusty Pink, Oatmeal, Taupe, Medium Gray
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUN2307-81012
Zoro #
G510353051
UPC #
889292285094
Country of Origin
India

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0.39 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.55 in

Details

Color
Rust, Dusty Pink, Oatmeal, Taupe, Medium Gray
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Weight
93.28 lb
Includes
Care Label
Features
Handmade
Sub Style
Minimalist
Printed Design
No
Backing
Canvas
Construction
Hand Tufted
High/Low Texture
Yes
Outdoor Safe
No
Machine Washable
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
No

Description

Unveil the beauty of minimalist modern style in your living space with our Queens Collection hand-made rug. Crafted and tufted by hand in India from premium wool, this piece exudes a unique charm that's both elegant and functional. Its medium pile provides a plush surface underfoot for added comfort and warmth. To ensure long-lasting use, we recommend pairing this rug with a pad and caring for it is effortless; simply spot clean with water. Transform your home d?cor with this tastefully simplistic rug that resonates sophistication and class.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.