Zoro Homepage

Queens QUN-2308 Handmade Area Rug

  • Mfr # QUN2308-23

  • Zoro # G910353071


product price: $49.95
/ea

Key Features

Size
2 ft x 3 ft
Color
Denim, Navy, Medium Gray, Oatmeal, Gray
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUN2308-23
Zoro #
G910353071
UPC #
889292285117
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0.39 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.55 in

Details

Color
Denim, Navy, Medium Gray, Oatmeal, Gray
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
5.28 lb
Sub Style
Minimalist
Outdoor Safe
No
Durable/Performance Rated
No
Machine Washable
No
High Traffic Compatible
Yes
Has Fringe
No
High/Low Texture
Yes
Construction
Hand Tufted
Backing
Canvas
Printed Design
No

Description

This modern Queens area rug is a perfect addition to any room. Hand-tufted from 100% wool, this high/low pile rug provides softness and texture underfoot. The unique design is sure to make a statement in any room. With its medium pile height, this rug can be used with or without a rug pad sold separately. This piece is made in India and only requires soap and water for cleaning. Bring this luxurious look into your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.