
Queens QUN-2309 Handmade Area Rug
Mfr # QUN2309-576
Zoro # G710352793
product price: $575.00
/ea
Free Shipping & Returns
Key Features
Color
Denim, Gray, Navy, Medium Gray, Oatmeal
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QUN2309-576
Zoro #
G710352793
UPC #
889292285209
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0.39 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.55 in
Details
Color
Denim, Gray, Navy, Medium Gray, Oatmeal
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
33 lb
Includes
Care Label
Durable/Performance Rated
No
Outdoor Safe
No
Machine Washable
No
Sub Style
Minimalist
Has Fringe
No
High/Low Texture
Yes
High Traffic Compatible
Yes
Backing
Canvas
Printed Design
No
Construction
Hand Tufted
Description
This beautiful Queens area rug is the perfect addition to any modern style home. It is made of high quality wool and features a medium pile with hand tufted construction for durability. The high/low effect gives it an interesting texture and dimensionality. This rug was made in India and requires soap and water for cleaning only, making it low maintenance and easy to care for. For optimal comfort and to extend its lifetime, we recommend using a rug pad when placing on hard surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.