
Rafetus ETS-2305 Machine Crafted Area Rug
Mfr # ETS2305-5376
Zoro # G510342963
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Color
Orange, Burgandy, Yellow, Gray, Charcoal, White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.08 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ETS2305-5376
Zoro #
G510342963
UPC #
888473739708
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 7 in
Pile Height
0.08 in
Length (In.)
90.55 in
Width (In.)
62.99 in
Thickness
0.27 in
Details
Color
Orange, Burgandy, Yellow, Gray, Charcoal, White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
9.9 lb
Includes
Care Label
Machine Washable
No
Construction
Machine Woven
Sub Style
Mid-Century
Printed Design
No
High Traffic Compatible
Yes
Has Fringe
No
Backing
No Backing
Durable/Performance Rated
No
Outdoor Safe
No
High/Low Texture
No
Description
This Rafetus area rug is the perfect choice for modern style homes. Made of Polypropylene, it has a low pile and is suitable for high traffic areas. This durable rug is machine woven in Turkey with professional rug cleaning recommended for care. To ensure maximum comfort and longevity, use this area rug with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.