Zoro Homepage

Rafetus ETS-2329 Machine Crafted Area Rug

  • Mfr # ETS2329-5376

  • Zoro # G910343010


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft 7 in
Color
Deep Teal, Light Green, Teal, Yellow, Charcoal, Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETS2329-5376
Zoro #
G910343010
UPC #
888473811084
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft 7 in
Pile Height
0.08 in
Length (In.)
90.55 in
Width (In.)
62.99 in
Thickness
0.27 in

Details

Color
Deep Teal, Light Green, Teal, Yellow, Charcoal, Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
9.9 lb
Includes
Care Label
High/Low Texture
No
Machine Washable
No
High Traffic Compatible
Yes
Printed Design
No
Primary Color
Blue
Backing
No Backing
Outdoor Safe
No
Has Fringe
No
Sub Style
Scandinavian
Construction
Machine Woven
Durable/Performance Rated
No

Description

This modern Rafetus area rug is the perfect addition to any room. Its low pile and machine woven construction make it ideal for high traffic areas, while its polypropylene material ensures a durable and long lasting design. Crafted with care in Turkey, this rug will provide a stylish look that is sure to last. For optimal performance, we recommend using with a rug pad not included. Professional rug cleaning only is recommended for proper care.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.