
Rafetus ETS-2335 Machine Crafted Area Rug
Mfr # ETS2335-23
Zoro # G710343043
product price: $36.99
/eaKey Features
Color
Light Slate, Black, White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.08 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ETS2335-23
Zoro #
G710343043
UPC #
888473931928
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.08 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.27 in
Details
Color
Light Slate, Black, White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
1.45 lb
Includes
Care Label
Features
Machine Crafted
High/Low Texture
No
Outdoor Safe
No
Backing
No Backing
Printed Design
No
Construction
Machine Woven
Machine Washable
No
Sub Style
Arts & Crafts
Has Fringe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Description
This Rafetus area rug is the perfect addition to any traditional-style home. Crafted with polypropylene, this low pile rug is designed for high traffic areas and features a machine woven construction for durability. This Turkish-made piece is sure to last, and can be paired with a rug pad for added comfort and protection. For best care results, professional rug cleaning only is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.