Zoro Homepage

Rafetus ETS-2337 Machine Crafted Area Rug

  • Mfr # ETS2337-5376

  • Zoro # G310344129


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Tan, White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.08 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETS2337-5376
Zoro #
G310344129
UPC #
888473932017
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft 7 in
Pile Height
0.08 in
Length (In.)
90.55 in
Width (In.)
62.99 in
Thickness
0.27 in

Details

Color
Black, Tan, White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
9.9 lb
Includes
Care Label
Features
Machine Crafted
Construction
Machine Woven
Outdoor Safe
No
High/Low Texture
No
Has Fringe
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Machine Washable
No
Durable/Performance Rated
No
Backing
No Backing
Printed Design
No

Description

Introducing the Rafetus area rug ? the perfect addition to any updated traditional home. The Rafetus is crafted with high-quality polypropylene fibers, giving it a soft yet durable texture. It is machine woven in Turkey for long-lasting quality and reliability. The low pile height also makes it great for areas with high foot traffic. For best results, we recommend using this rug with a non-slip rug pad sold separately. Plus, its easy spot clean care instructions make it even more convenient to use! Whether you?re looking to add a touch of warmth and comfort to your living room or bedroom, the Rafetus area rug is the perfect choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.