
Rafetus ETS-2337 Machine Crafted Area Rug
Mfr # ETS2337-710103
Zoro # G110344039
product price: $273.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Tan, White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.08 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ETS2337-710103
Zoro #
G110344039
UPC #
888473932024
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.08 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.27 in
Details
Color
Black, Tan, White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
20.02 lb
Includes
Care Label
High/Low Texture
No
Sub Style
Updated Traditional
Has Fringe
No
Durable/Performance Rated
No
Backing
No Backing
High Traffic Compatible
Yes
Printed Design
No
Machine Washable
No
Construction
Machine Woven
Outdoor Safe
No
Description
Introducing the Rafetus area rug ? the perfect addition to any updated traditional home. The Rafetus is crafted with high-quality polypropylene fibers, giving it a soft yet durable texture. It is machine woven in Turkey for long-lasting quality and reliability. The low pile height also makes it great for areas with high foot traffic. For best results, we recommend using this rug with a non-slip rug pad sold separately. Plus, its easy spot clean care instructions make it even more convenient to use! Whether you?re looking to add a touch of warmth and comfort to your living room or bedroom, the Rafetus area rug is the perfect choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.