
Rafetus ETS-2341 Machine Crafted Area Rug
Mfr # ETS2341-5376
Zoro # G010344252
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Color
Tan, Black, White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.08 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ETS2341-5376
Zoro #
G010344252
UPC #
888473932178
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 7 in
Pile Height
0.08 in
Length (In.)
90.55 in
Width (In.)
62.99 in
Thickness
0.27 in
Details
Color
Tan, Black, White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
9.9 lb
Sub Style
Arts & Crafts
Printed Design
No
Machine Washable
No
Durable/Performance Rated
No
High/Low Texture
No
Construction
Machine Woven
Has Fringe
No
High Traffic Compatible
Yes
Outdoor Safe
No
Backing
No Backing
Description
Introducing the Rafetus area rug, an Arts & Crafts Traditional style piece that will bring timeless beauty to your home. This gorgeous rug is hand-crafted with the highest quality polypropylene fibers from Turkey and is machine woven for superior durability. The low pile design makes it ideal for high traffic areas of your home and its soft texture provides a comfortable spot to relax. Plus, the rug pad recommended use ensures safety and comfort for years to come. To maintain its beautiful look, simply spot clean with mild detergent as needed. Make a statement in any room with this stunning area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.