Zoro Homepage

Rafetus ETS-2363 Machine Crafted Area Rug

  • Mfr # ETS2363-2211

  • Zoro # G610344973


product price: $22.25
/ea

Key Features

Size
2 ft x 2 ft 11 in
Color
Dark Blue, Cream, Coral, Aqua, Gray, Sky Blue
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETS2363-2211
Zoro #
G610344973
UPC #
889292343640
Country of Origin
Turkey

Dimensions

Size
2 ft x 2 ft 11 in
Pile Height
0.08 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.27 in

Details

Color
Dark Blue, Cream, Coral, Aqua, Gray, Sky Blue
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
1.45 lb
Features
Machine Crafted
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Durable/Performance Rated
No
Construction
Machine Woven
Outdoor Safe
No
Machine Washable
No
Printed Design
No
Backing
No Backing
High/Low Texture
No
Has Fringe
No
Primary Color
Light Silver

Description

Step into comfort and style with the Rafetus area rug. Made in Turkey, this updated traditional design is perfect for adding a touch of elegance to any room. It's manufactured from polypropylene and machine woven for a low pile that can withstand high traffic areas while retaining its beauty over time. Plus, it's easy to maintain; just spot clean with mild detergent when needed. To extend its lifespan and ensure optimal performance, we recommend using this rug with a pad underneath. Whether you're hosting an evening soiree or enjoying family time at home, the Rafetus area rug is designed to bring warmth and character to your living space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.