
Rafetus ETS-2364 Machine Crafted Area Rug
Mfr # ETS2364-2211
Zoro # G810344803
product price: $22.19
/eaKey Features
Color
Cream, Dark Blue, Aqua, Sky Blue, Gray, Light Brown
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.08 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ETS2364-2211
Zoro #
G810344803
UPC #
889292343688
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.08 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.27 in
Details
Color
Cream, Dark Blue, Aqua, Sky Blue, Gray, Light Brown
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
1.45 lb
Sub Style
Updated Traditional
Has Fringe
No
High Traffic Compatible
Yes
Backing
No Backing
Printed Design
No
High/Low Texture
No
Durable/Performance Rated
No
Outdoor Safe
No
Construction
Machine Woven
Machine Washable
No
Primary Color
Sterling Grey
Description
Introducing Rafetus, an exquisite area rug that will bring a unique and luxurious look to your home. The Updated Traditional style is perfect for any modern or traditional decor and the Polypropylene material ensures it is long-lasting and durable. Machine woven in Turkey with low pile, this rug is suitable for high traffic areas yet still retains its softness. For added protection, we recommend using a rug pad with this piece. Easy to care for, simply spot clean with mild detergent when needed. Bring Rafetus into your home today and enjoy the timeless elegance it brings!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.