Rain RAI-1103 Outdoor Safe Area Rug

  • Mfr # RAI1103-1014

  • Zoro # G510352801


product price:  $1,307.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Size
10 ft x 14 ft
Color
Light Sage, Light Beige
Style
Cottage
Material
Face: 100% Polypropylene
Pile Height
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAI1103-1014
Zoro #
G510352801
UPC #
888473926566
Country of Origin
China

Dimensions

Size
10 ft x 14 ft
Pile Height
0.25 in
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.4 in

Details

Color
Light Sage, Light Beige
Style
Cottage
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
88.2 lb
High Traffic Compatible
Yes
Construction
Hand Hooked
Backing
Outdoor Latex
Sub Style
French Country
Machine Washable
No
Printed Design
No
Has Fringe
No
Durable/Performance Rated
No
High/Low Texture
No
Outdoor Safe
Yes

Description

Experience the fusion of French Country Cottage style with the practicality of modern living in our Rain Collection hand made rug. Designed for both indoor and outdoor use, this stylish rug features a medium pile, constructed using hand-hooked techniques for an authentic, homey feel. It's crafted from durable polypropylene that stands up well to everyday wear and tear. To keep your rug looking its best, we recommend pairing it with a rug pad and caring for it by spot cleaning with a mild detergent. Perfect for adding warmth and elegance to any space while ensuring effortless maintenance!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.