
Rain RAI-1103 Outdoor Safe Area Rug
Mfr # RAI1103-23
Zoro # G210352989
product price: $62.79
/eaKey Features
Color
Light Sage, Light Beige
Style
Cottage
Material
Face: 100% Polypropylene
Pile Height
0.25 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RAI1103-23
Zoro #
G210352989
UPC #
764262651904
Country of Origin
China
Dimensions
Size
2 ft x 3 ft
Pile Height
0.25 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.4 in
Details
Color
Light Sage, Light Beige
Style
Cottage
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Weight
3.78 lb
Includes
Care Label
Has Fringe
No
High/Low Texture
No
Construction
Hand Hooked
Sub Style
French Country
High Traffic Compatible
Yes
Printed Design
No
Backing
Outdoor Latex
Durable/Performance Rated
No
Machine Washable
No
Outdoor Safe
Yes
Description
Experience the fusion of French Country Cottage style with the practicality of modern living in our Rain Collection hand made rug. Designed for both indoor and outdoor use, this stylish rug features a medium pile, constructed using hand-hooked techniques for an authentic, homey feel. It's crafted from durable polypropylene that stands up well to everyday wear and tear. To keep your rug looking its best, we recommend pairing it with a rug pad and caring for it by spot cleaning with a mild detergent. Perfect for adding warmth and elegance to any space while ensuring effortless maintenance!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.