
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RAI1103-912
Zoro #
G910353262
UPC #
764262651898
Country of Origin
China
Dimensions
Size
9 ft x 12 ft
Pile Height
0.25 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.4 in
Details
Color
Light Sage, Light Beige
Style
Cottage
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
68.04 lb
Features
Outdoor Safe
Includes
Care Label
Sub Style
French Country
Has Fringe
No
Durable/Performance Rated
No
Construction
Hand Hooked
Printed Design
No
High Traffic Compatible
Yes
Backing
Outdoor Latex
Machine Washable
No
Outdoor Safe
Yes
High/Low Texture
No
Description
Experience the fusion of French Country Cottage style with the practicality of modern living in our Rain Collection hand made rug. Designed for both indoor and outdoor use, this stylish rug features a medium pile, constructed using hand-hooked techniques for an authentic, homey feel. It's crafted from durable polypropylene that stands up well to everyday wear and tear. To keep your rug looking its best, we recommend pairing it with a rug pad and caring for it by spot cleaning with a mild detergent. Perfect for adding warmth and elegance to any space while ensuring effortless maintenance!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.