
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RAI1231-58
Zoro #
G510354287
UPC #
888473080992
Country of Origin
China
Dimensions
Size
5 ft x 8 ft
Pile Height
0.25 in
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.4 in
Details
Color
Tan, Blue, Light Green
Style
Cottage
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
25.2 lb
Features
Outdoor Safe
Construction
Hand Hooked
Backing
Outdoor Latex
Sub Style
Country
Durable/Performance Rated
No
Outdoor Safe
Yes
Has Fringe
No
High Traffic Compatible
Yes
Primary Color
Blue
High/Low Texture
No
Machine Washable
No
Printed Design
No
Description
This beautiful rain area rug is perfect for any outdoor space. With its cottage style, this outdoor safe Polypropylene rug is hand hooked with a medium pile construction and designed to last. Its intricate details make it the perfect statement piece that adds charm and elegance to your patio or deck. Plus, it's easy to maintain and can handle all the elements of the outdoors. We recommend using a rug pad underneath for added comfort. It's a great way to bring style and sophistication to your outdoor living space!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.