
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RAI1270-810
Zoro #
G510353808
UPC #
888473802846
Country of Origin
China
Dimensions
Size
8 ft x 10 ft
Pile Height
0.25 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.4 in
Details
Color
Light Green, Yellow, Blue, Navy, Aqua
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
34.4 lb
Machine Washable
No
Has Fringe
No
Outdoor Safe
Yes
Printed Design
No
Sub Style
Mid-Century
High/Low Texture
No
Construction
Hand Hooked
High Traffic Compatible
Yes
Durable/Performance Rated
No
Backing
Outdoor Latex
Description
This modern Rain area rug is the perfect addition to any outdoor living space! Constructed of durable Polypropylene, this medium pile rug is outdoor safe and features hand hooked construction for superior quality. The rectangular shape and contemporary design make it a great fit for any patio or deck. Place with a rug pad not included for increased comfort and improved safety. Enjoy the style of this gorgeous rain area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.