
Rajasthan RAJ-2300 Handmade Area Rug
Mfr # RAJ2300-8RD
Zoro # G310354012
product price: $357.99
/ea
Free Shipping & Returns
Key Features
Color
White, Ink Blue, Cream
Style
Global
Material
Face: 100% Cotton; Warp: 100% Cotton
Pile Height
0 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RAJ2300-8RD
Zoro #
G310354012
UPC #
192201240030
Country of Origin
India
Dimensions
Size
8 ft x 8 ft
Pile Height
0 in
Length (In.)
96 in
Width (In.)
96 in
Thickness
0.25 in
Details
Color
White, Ink Blue, Cream
Style
Global
Material
Face: 100% Cotton; Warp: 100% Cotton
Shape
Round
Weight
12.16 lb
Features
Handmade
Includes
Care Label
Outdoor Safe
No
Has Fringe
Yes
Construction
Hand Woven
Backing
No Backing
Durable/Performance Rated
No
High/Low Texture
No
Printed Design
Yes
Machine Washable
No
Sub Style
Bohemian
High Traffic Compatible
Yes
Description
This hand woven Rajasthan area rug is a beautiful global style piece of art, perfect for adding an exotic flare to any home. Crafted in India from 100% cotton, this no-pile rug has a fringe and adds texture and interest to any room. For best results, use with a rug pad not included. Care for this stunning statement piece by having it professionally cleaned. Add some international flair to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.