
Ravello RVL-2302 Outdoor Safe Area Rug (Discontinued)
- Mfr # RVL2302-71010
- Zoro # G910358434
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RVL2302-71010
Zoro #
G910358434
UPC #
889292525961
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Ivory, Light Beige, Light Gray, Black
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
18.91 lb
Features
Outdoor Safe
Construction
Machine Woven
Has Fringe
No
Printed Design
No
Primary Color
Ash
Backing
Outdoor Latex
Durable/Performance Rated
No
Outdoor Safe
Yes
High/Low Texture
No
Sub Style
Minimalist
Machine Washable
No
High Traffic Compatible
Yes
Description
This stylish Ravello area rug is the perfect addition to any modern space. Crafted with durable Polypropylene in a no pile construction, this rug is suitable for high traffic areas and even outdoor use. Constructed using machine woven technology, this rug was made in Turkey, ensuring a high quality product. To maximize the life of your rug, we recommend using it with a quality rug pad sold separately. Add style and comfort to your space today with this beautiful Ravello area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.