
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVL2304-679
Zoro #
G410359535
UPC #
889292526050
Country of Origin
Türkiye
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Light Gray, Charcoal, Ivory, Light Beige
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
14.21 lb
Features
Outdoor Safe
Has Fringe
No
Backing
Outdoor Latex
Durable/Performance Rated
No
Printed Design
No
High Traffic Compatible
Yes
Sub Style
Scandinavian
High/Low Texture
No
Primary Color
Light Silver
Outdoor Safe
Yes
Machine Washable
No
Construction
Machine Woven
Description
Add a touch of modern style to your outdoor space with the Ravello Area Rug. Crafted of high-quality polypropylene, this machine-woven rug is designed to withstand high traffic and provide long-lasting durability. It's also UV and fade resistant, making it perfect for outdoor use. This stylish area rug is made in Turkey and features no pile construction for a flat look that's easy to clean and maintain. For best results, we recommend using this rug with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.