
Ravello RVL-2304 Outdoor Safe Area Rug (Discontinued)
- Mfr # RVL2304-71010
- Zoro # G610359687
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVL2304-71010
Zoro #
G610359687
UPC #
889292526067
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Light Gray, Charcoal, Ivory, Light Beige
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
18.91 lb
High Traffic Compatible
Yes
Has Fringe
No
Primary Color
Light Silver
Sub Style
Scandinavian
Printed Design
No
Backing
Outdoor Latex
High/Low Texture
No
Machine Washable
No
Outdoor Safe
Yes
Durable/Performance Rated
No
Construction
Machine Woven
Description
Add a touch of modern style to your outdoor space with the Ravello Area Rug. Crafted of high-quality polypropylene, this machine-woven rug is designed to withstand high traffic and provide long-lasting durability. It's also UV and fade resistant, making it perfect for outdoor use. This stylish area rug is made in Turkey and features no pile construction for a flat look that's easy to clean and maintain. For best results, we recommend using this rug with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.