
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVL2305-679
Zoro #
G410359634
UPC #
889292526104
Country of Origin
Türkiye
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Light Gray, Black, Ivory, Light Beige
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
14.21 lb
High Traffic Compatible
Yes
High/Low Texture
No
Sub Style
Scandinavian
Construction
Machine Woven
Backing
Outdoor Latex
Primary Color
Nickel
Has Fringe
No
Outdoor Safe
Yes
Durable/Performance Rated
No
Printed Design
No
Machine Washable
No
Description
The Ravello area rug is an essential for your home! This Scandinavian Modern style rug is the perfect addition to any room. Made of Polypropylene and machine woven in Turkey, this rug will stand up to the test of time and high traffic areas. The no pile feature makes it easy to clean - simply hose off and you're done! It's also outdoor safe for those summer days spent on the patio. For added comfort, we recommend using a rug pad underneath. Get your Ravello today and start enjoying its beauty and functionality!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.