
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RVL2307-537
Zoro #
G310359284
UPC #
889292526197
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Light Gray, Charcoal, Ivory, Light Beige
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
8.8 lb
Features
Outdoor Safe
Construction
Machine Woven
Outdoor Safe
Yes
Printed Design
No
Durable/Performance Rated
No
Backing
Outdoor Latex
Machine Washable
No
Sub Style
Minimalist
Has Fringe
No
Primary Color
Light Silver
High/Low Texture
No
High Traffic Compatible
Yes
Description
Bring a modern touch to your living space with the Ravello area rug. This stylish minimalist design is crafted from machine woven polypropylene, making it perfect for high traffic areas and outdoor use. Its no pile construction ensures it will stay looking great for years to come. Place this area rug in any room of your home and get ready to be delighted by its effortless style. Plus, when it comes time for cleaning, simply hose it off with water! Complete your decor with this easy-care and long-lasting piece today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.