
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVL2308-537
Zoro #
G410359528
UPC #
889292526241
Country of Origin
Türkiye
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Light Gray, Black, Ivory, Light Beige
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
8.8 lb
Printed Design
No
Backing
Outdoor Latex
Construction
Machine Woven
Durable/Performance Rated
No
Has Fringe
No
Sub Style
Minimalist
Primary Color
Grey
Outdoor Safe
Yes
High/Low Texture
No
Machine Washable
No
High Traffic Compatible
Yes
Description
This modern Ravello area rug is designed to bring a contemporary look to any space. Crafted of 100% Polypropylene, this machine woven rug is extremely durable and perfect for high traffic areas. This outdoor safe rug is the perfect way to add style and function to any patio or porch. With no pile construction, this rug is easy to maintain and will last for years with proper care. Made in Turkey, this versatile area rug requires a non-slip pad not included for best results. Bring your outdoor space into the 21st century with the beautiful Ravello area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.