This item is Discontinued.

Livabliss Ravello RVL-2310 Outdoor Safe Area Rug RVL2310-537

Ravello RVL-2310 Outdoor Safe Area Rug (Discontinued)

  • Mfr # RVL2310-537
  • Zoro # G510360554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RVL2310-537
Zoro #
G510360554
UPC #
889292526340
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.39 in

Details

Color
Light Gray, Charcoal, Ivory, Light Beige
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
8.8 lb
Construction
Machine Woven
Backing
Outdoor Latex
Sub Style
Updated Traditional
Machine Washable
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
No
Outdoor Safe
Yes
High/Low Texture
No
Primary Color
Light Silver
Printed Design
No

Description

This Ravello area rug is the perfect addition to any traditional style home. Its machine woven construction in Polypropylene fiber makes it ideal for high traffic areas and outdoor use, making it both durable and versatile. This no pile rug will bring a warm and inviting touch to your living room or patio space. Made in Turkey, this stylish piece is recommended for use with a rug pad not included. Upgrade your home decor today with this timeless classic!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.