
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVL2310-679
Zoro #
G610360706
UPC #
889292526357
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Light Gray, Charcoal, Ivory, Light Beige
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Weight
14.21 lb
Includes
Care Label
High Traffic Compatible
Yes
Primary Color
Light Silver
Printed Design
No
Outdoor Safe
Yes
Durable/Performance Rated
No
Backing
Outdoor Latex
Construction
Machine Woven
High/Low Texture
No
Sub Style
Updated Traditional
Machine Washable
No
Has Fringe
No
Description
This Ravello area rug is the perfect addition to any traditional style home. Its machine woven construction in Polypropylene fiber makes it ideal for high traffic areas and outdoor use, making it both durable and versatile. This no pile rug will bring a warm and inviting touch to your living room or patio space. Made in Turkey, this stylish piece is recommended for use with a rug pad not included. Upgrade your home decor today with this timeless classic!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.