
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVL2311-23
Zoro #
G410360722
UPC #
889292526388
Country of Origin
Türkiye
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.39 in
Details
Color
Light Gray, Black, Ivory, Light Beige
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
1.39 lb
Primary Color
Ash
Backing
Outdoor Latex
Has Fringe
No
Sub Style
Updated Traditional
Construction
Machine Woven
Machine Washable
No
High Traffic Compatible
Yes
Outdoor Safe
Yes
Durable/Performance Rated
No
Printed Design
No
High/Low Texture
No
Description
Introducing the Ravello area rug, an updated traditional style designed to bring a timeless elegance to any space. This machine woven, polypropylene rug is made in Turkey and is perfect for high traffic areas as it has no pile and is outdoor safe. Its classic style never goes out of fashion while its durable construction ensures that it will last through years of use. For best results, pair this rug with a non-skid rug pad not included. To clean, simply hose off with water. With its graceful design and long lasting material, the Ravello area rug will elevate your decor for many years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.