
Ravello RVL-2314 Outdoor Safe Area Rug (Discontinued)
- Mfr # RVL2314-71010
- Zoro # G010361563
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RVL2314-71010
Zoro #
G010361563
UPC #
889292526562
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Ivory, Light Beige, Light Gray, Black
Style
Cottage
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
18.91 lb
High/Low Texture
No
Primary Color
Ash
Backing
Outdoor Latex
Outdoor Safe
Yes
Machine Washable
No
Has Fringe
No
Printed Design
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Construction
Machine Woven
Sub Style
Country
Description
Make a statement with this bold Ravello area rug. The cottage-style design of this polypropylene rug adds a touch of character to any room in your home. This machine woven construction is designed for high traffic areas, making it perfect for busy households. Outdoor safe, you can enjoy the beauty of this rug without having to worry about inclement weather. Made in Turkey and designed with no pile, this durable rug is sure to last for years to come. Keep your rug looking its best by pairing it with a quality rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.