
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVL2316-537
Zoro #
G110361715
UPC #
889292526647
Country of Origin
Türkiye
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Ivory, Light Beige, Light Gray, Charcoal
Style
Cottage
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
8.8 lb
Features
Outdoor Safe
Primary Color
Light Silver
High Traffic Compatible
Yes
Outdoor Safe
Yes
Durable/Performance Rated
No
Has Fringe
No
High/Low Texture
No
Printed Design
No
Sub Style
Country
Machine Washable
No
Construction
Machine Woven
Backing
Outdoor Latex
Description
This Ravello area rug is the perfect addition to any room in your home! This durable and stylish machine-woven construction is made of sisal and polypropylene, making it ideal for high-traffic areas. It's also outdoor safe, so you can enjoy its cottage style charm even on a sunny patio. With no pile, this Turkish-made rug requires minimal upkeep and maintenance - just add a rug pad for extra cushioning! Whether you're looking to bring life to your living space or give your outdoor space a subtle makeover, this area rug has got you covered.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.