
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RVL2317-679
Zoro #
G010361723
UPC #
889292526708
Country of Origin
Türkiye
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Ivory, Light Beige, Light Gray, Black
Style
Cottage
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
14.21 lb
Durable/Performance Rated
No
High/Low Texture
No
Sub Style
Country
Machine Washable
No
Backing
Outdoor Latex
Primary Color
Ash
Has Fringe
No
High Traffic Compatible
Yes
Outdoor Safe
Yes
Construction
Machine Woven
Printed Design
No
Description
Introducing the Ravello area rug, a perfect addition to your Country Cottage style home. Crafted of durable polypropylene and machine woven in Turkey, this rug is designed for high traffic areas and is even suitable for outdoor use. It features no pile construction making it ideal for frequent vacuuming and easy maintenance. For added protection, we recommend using a rug pad sold separately. To clean, simply hose off with water and mild detergent. Add this stylish rug to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.