
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVL2319-679
Zoro #
G110361418
UPC #
889292526807
Country of Origin
Türkiye
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Light Gray, Charcoal, Ivory, Light Beige
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
14.21 lb
Includes
Care Label
Features
Outdoor Safe
Printed Design
No
Durable/Performance Rated
No
Has Fringe
No
Machine Washable
No
Sub Style
Mid-Century
Construction
Machine Woven
High/Low Texture
No
Outdoor Safe
Yes
Primary Color
Light Grey
High Traffic Compatible
Yes
Backing
Outdoor Latex
Description
This Ravello area rug is the perfect way to add a modern touch to your space. Crafted with durable polypropylene, this machine-woven rug is made in Turkey and is designed for high traffic areas. It's easy to clean and safe for outdoor use, making it ideal for busy households. Plus, it's recommended that you use a rug pad not included for added comfort and stability. With its modern style and long-lasting construction, this stylish Ravello area rug will bring a contemporary look to any room in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.