
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVL2321-537
Zoro #
G410362566
UPC #
889292526890
Country of Origin
Türkiye
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Denim, Dark Blue, Ivory, Light Beige
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
8.8 lb
High/Low Texture
No
Has Fringe
No
Primary Color
Pewter
Outdoor Safe
Yes
Printed Design
No
Durable/Performance Rated
No
Sub Style
Bohemian
Backing
Outdoor Latex
High Traffic Compatible
Yes
Machine Washable
No
Construction
Machine Woven
Description
Make a bold statement in your home with the Ravello area rug. This stunning machine-woven piece from Turkey is made of durable polypropylene and features a globally-inspired bohemian design. Perfect for high traffic areas, it's designed to be resistant to wear and tear, as well as outdoor safe. With no pile, this rug won't fade or shed over time, making it a great investment in style and comfort for years to come. For optimal performance, pair this rug with an appropriate rug pad not included. Cleaning is easy ? simply hose off when necessary!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.