
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RVL2324-537
Zoro #
G410362443
UPC #
889292527040
Country of Origin
Türkiye
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Ivory, Light Beige, Denim, Dark Blue
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Weight
8.8 lb
Includes
Care Label
Printed Design
No
High/Low Texture
No
Machine Washable
No
Backing
Outdoor Latex
Sub Style
Bohemian
Outdoor Safe
Yes
Primary Color
Ash
Durable/Performance Rated
No
High Traffic Compatible
Yes
Construction
Machine Woven
Has Fringe
No
Description
Bring a vibrant and unique look to your home with the Ravello area rug. This bohemian-style polypropylene rug is sure to turn heads in any room, with its intricate and creative design featuring global influences. The durable construction of this machine-woven area rug can handle high traffic areas while staying beautiful for years to come. Plus, it's safe for outdoor use, so you can enjoy this piece anywhere in your home or yard. With no pile, it's easy to clean and maintain; just hose off any dirt or debris! For added comfort and stability, pair with a rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.