
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RVL2325-537
Zoro #
G310362352
UPC #
889292527095
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Ivory, Light Beige, Light Gray, Charcoal
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Weight
8.8 lb
Includes
Care Label
Primary Color
Light Silver
Construction
Machine Woven
Sub Style
Bohemian
Machine Washable
No
Backing
Outdoor Latex
Durable/Performance Rated
No
Outdoor Safe
Yes
High Traffic Compatible
Yes
Printed Design
No
Has Fringe
No
High/Low Texture
No
Description
This Ravello area rug offers a global style that will instantly elevate the look of any space. Made of durable polypropylene, this no-pile rug is designed to withstand high traffic and is even outdoor safe. It's machine woven construction ensures a long-lasting quality while its Turkish craftsmanship adds an exotic charm to your interior decor. With its easy maintenance and soft texture, this area rug will give your home a luxurious feel without sacrificing comfort or convenience. For optimal performance, we recommend using with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.