
Ravello RVL-2325 Outdoor Safe Area Rug (Discontinued)
- Mfr # RVL2325-71010
- Zoro # G210362483
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RVL2325-71010
Zoro #
G210362483
UPC #
889292527118
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Ivory, Light Beige, Light Gray, Charcoal
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
18.91 lb
Outdoor Safe
Yes
Sub Style
Bohemian
High Traffic Compatible
Yes
Printed Design
No
Machine Washable
No
Backing
Outdoor Latex
Primary Color
Light Silver
Construction
Machine Woven
Durable/Performance Rated
No
Has Fringe
No
High/Low Texture
No
Description
This Ravello area rug offers a global style that will instantly elevate the look of any space. Made of durable polypropylene, this no-pile rug is designed to withstand high traffic and is even outdoor safe. It's machine woven construction ensures a long-lasting quality while its Turkish craftsmanship adds an exotic charm to your interior decor. With its easy maintenance and soft texture, this area rug will give your home a luxurious feel without sacrificing comfort or convenience. For optimal performance, we recommend using with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.