
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVL2329-23
Zoro #
G910363575
UPC #
889292527286
Country of Origin
Türkiye
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.39 in
Details
Color
Ivory, Light Beige, Light Gray, Black
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
1.39 lb
Outdoor Safe
Yes
Primary Color
Light Grey
Construction
Machine Woven
Has Fringe
No
Backing
Outdoor Latex
Durable/Performance Rated
No
Sub Style
Minimalist
High Traffic Compatible
Yes
Machine Washable
No
High/Low Texture
No
Printed Design
No
Description
The Ravello area rug is a minimalist modern accent that brings both style and practicality to your space. Made in Turkey, this rug features a machine-woven construction from durable polypropylene, making it perfect for high-traffic areas. With its no-pile design, the Ravello rug can seamlessly integrate into any decor while being easy to clean and maintain. Its outdoor-safe feature also offers versatility in placement, allowing you to extend your stylish taste beyond your interior. For longevity and maximum comfort, we recommend using this rug with a pad. Care for this piece is simple; just hose down as needed to keep it looking fresh and vibrant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.