
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVL2330-537
Zoro #
G610363424
UPC #
889292527347
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Ivory, Light Beige, Denim, Dark Blue
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
8.8 lb
High/Low Texture
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Primary Color
Ash
Has Fringe
No
Outdoor Safe
Yes
Construction
Machine Woven
Backing
Outdoor Latex
Printed Design
No
Durable/Performance Rated
No
Machine Washable
No
Description
The Ravello area rug is the perfect addition to your home. It has an updated traditional style, and features a unique machine woven construction that makes it great for high traffic areas. This stylish rug is made of polypropylene, making it tough enough to handle all your family's activities. Plus, it's outdoor safe and easy to care for - just use a hose! To keep your floors looking their best, we recommend using this rug with a rug pad. Let the Ravello area rug bring charm and sophistication into your home today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.