
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RVL2333-537
Zoro #
G510364620
UPC #
889292527491
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Denim, Dark Blue, Ivory, Light Beige
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
8.8 lb
Features
Outdoor Safe
Outdoor Safe
Yes
High/Low Texture
No
High Traffic Compatible
Yes
Machine Washable
No
Construction
Machine Woven
Sub Style
Minimalist
Durable/Performance Rated
No
Backing
Outdoor Latex
Primary Color
Beetle Blue
Has Fringe
No
Printed Design
No
Description
This Ravello area rug is the perfect way to add modern style to your home. Made of durable sisal and polypropylene, this no pile rug is designed for high traffic areas and can be used indoors or outdoors. Machine woven in Turkey, it offers a tough construction that will last for years to come. To get the most out of your purchase, we recommend using a rug pad for added comfort and protection. Get ready to make a statement with this versatile area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.