
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVL2335-679
Zoro #
G610364674
UPC #
889292527606
Country of Origin
Türkiye
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Light Gray, Black, Ivory, Light Beige
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
14.21 lb
Machine Washable
No
Sub Style
Minimalist
Has Fringe
No
Construction
Machine Woven
Printed Design
No
Backing
Outdoor Latex
High Traffic Compatible
Yes
Primary Color
Dark Grey
Durable/Performance Rated
No
High/Low Texture
No
Outdoor Safe
Yes
Description
Introducing the Ravello area rug ? a perfect addition to your home! This minimalist modern style rug is sure to bring life and energy into any room. Crafted from durable polypropylene, this machine-woven piece will stand up against wear and tear and is even suitable for outdoor use. Its low pile allows for easy maintenance while still providing a luxurious look. Plus, this rug comes with the added bonus of being safe in high traffic areas ? ideal for any household! The care instructions are simple too: just hose it off with water! Complete your space today with the Ravello area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.