
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVL2336-679
Zoro #
G710364383
UPC #
889292527651
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Denim, Dark Blue, Ivory, Light Beige
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Weight
14.21 lb
Includes
Care Label
High/Low Texture
No
Sub Style
Minimalist
Machine Washable
No
Has Fringe
No
Durable/Performance Rated
No
Primary Color
Pewter
Backing
Outdoor Latex
Outdoor Safe
Yes
High Traffic Compatible
Yes
Printed Design
No
Construction
Machine Woven
Description
Introducing the Ravello area rug! This stylish and minimalistic modern rug is perfect for any contemporary space. Its polypropylene construction makes it strong and durable, making it suitable for high traffic areas in both indoor and outdoor settings. The machine-woven design ensures that this rug will last season after season, while its no pile feature keeps your living space looking clean and tidy. For extra cushioning, we recommend using a non-slip rug pad underneath. When needed, simply hose off the Ravello to keep it looking like new!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.