
Ravello RVL-2336 Outdoor Safe Area Rug (Discontinued)
- Mfr # RVL2336-71010
- Zoro # G310364370
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVL2336-71010
Zoro #
G310364370
UPC #
889292527668
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Denim, Dark Blue, Ivory, Light Beige
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
18.91 lb
Printed Design
No
High Traffic Compatible
Yes
Sub Style
Minimalist
Outdoor Safe
Yes
High/Low Texture
No
Durable/Performance Rated
No
Construction
Machine Woven
Has Fringe
No
Backing
Outdoor Latex
Primary Color
Pewter
Machine Washable
No
Description
Introducing the Ravello area rug! This stylish and minimalistic modern rug is perfect for any contemporary space. Its polypropylene construction makes it strong and durable, making it suitable for high traffic areas in both indoor and outdoor settings. The machine-woven design ensures that this rug will last season after season, while its no pile feature keeps your living space looking clean and tidy. For extra cushioning, we recommend using a non-slip rug pad underneath. When needed, simply hose off the Ravello to keep it looking like new!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.