
Ravello RVL-2338 Outdoor Safe Area Rug (Discontinued)
- Mfr # RVL2338-71010
- Zoro # G710365762
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RVL2338-71010
Zoro #
G710365762
UPC #
889292527767
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Light Gray, Black, Ivory, Light Beige
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
18.91 lb
Includes
Care Label
Features
Outdoor Safe
Construction
Machine Woven
Printed Design
No
Sub Style
Minimalist
High/Low Texture
No
Outdoor Safe
Yes
Primary Color
Grey
Backing
Outdoor Latex
Durable/Performance Rated
No
Has Fringe
No
Machine Washable
No
High Traffic Compatible
Yes
Description
Introducing the Ravello area rug! This stylish and minimalistic modern rug is perfect for any contemporary space. Its polypropylene construction makes it strong and durable, making it suitable for high traffic areas in both indoor and outdoor settings. The machine-woven design ensures that this rug will last season after season, while its no pile feature keeps your living space looking clean and tidy. For extra cushioning, we recommend using a non-slip rug pad underneath. When needed, simply hose off the Ravello to keep it looking like new!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.