
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RVL2340-537
Zoro #
G710365502
UPC #
889292527842
Country of Origin
Türkiye
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Light Gray, Charcoal, Ivory, Light Beige
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
8.8 lb
Backing
Outdoor Latex
Machine Washable
No
High/Low Texture
No
Printed Design
No
Primary Color
Light Grey
Has Fringe
No
Sub Style
Minimalist
High Traffic Compatible
Yes
Outdoor Safe
Yes
Construction
Machine Woven
Durable/Performance Rated
No
Description
This Ravello area rug is the perfect modern addition to your home. The machine woven construction of polypropylene makes this outdoor safe, high traffic rug a durable and low maintenance piece. Expertly crafted in Turkey, this no-pile area rug will bring a stylish touch to any room while standing up to the wear and tear of everyday life. Use with a rug pad not included for added comfort and stability. Bring sophisticated style into your home today with this modern Ravello area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.