
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVL2341-679
Zoro #
G610365626
UPC #
889292527903
Country of Origin
Türkiye
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Light Gray, Black, Ivory, Light Beige
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
14.21 lb
Durable/Performance Rated
No
Primary Color
Dark Grey
Construction
Machine Woven
High/Low Texture
No
Printed Design
No
Has Fringe
No
Sub Style
Minimalist
Machine Washable
No
Outdoor Safe
Yes
High Traffic Compatible
Yes
Backing
Outdoor Latex
Description
This Ravello area rug is the perfect modern addition to your home. The machine woven construction of polypropylene makes this outdoor safe, high traffic rug a durable and low maintenance piece. Expertly crafted in Turkey, this no-pile area rug will bring a stylish touch to any room while standing up to the wear and tear of everyday life. Use with a rug pad not included for added comfort and stability. Bring sophisticated style into your home today with this modern Ravello area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.