
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RVL2342-537
Zoro #
G210365408
UPC #
889292527941
Country of Origin
Türkiye
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Denim, Ivory, Light Beige
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
8.8 lb
Includes
Care Label
Features
Outdoor Safe
Backing
Outdoor Latex
Has Fringe
No
Primary Color
Light Grey
Printed Design
No
Sub Style
Mid-Century
Construction
Machine Woven
High/Low Texture
No
High Traffic Compatible
Yes
Machine Washable
No
Durable/Performance Rated
No
Outdoor Safe
Yes
Description
This stylish Ravello area rug is the perfect addition to modernize any living space. It's machine woven construction in Turkey with sisal and polypropylene make it durable enough for high traffic areas, while also being outdoor safe. The no-pile design makes it easy to clean and maintain, while still delivering a unique look. For maximum comfort, we recommend using this rug with a rug pad sold separately. Transform your home today with this beautiful and versatile Ravello area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.