
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RVL2343-537
Zoro #
G010365455
UPC #
889292527996
Country of Origin
Türkiye
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Light Gray, Charcoal, Ivory, Light Beige
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Weight
8.8 lb
Includes
Care Label
Durable/Performance Rated
No
Backing
Outdoor Latex
Machine Washable
No
Construction
Machine Woven
High Traffic Compatible
Yes
Printed Design
No
High/Low Texture
No
Sub Style
Mid-Century
Primary Color
Light Grey
Has Fringe
No
Outdoor Safe
Yes
Description
Bring modern style and chic sophistication to your home with the Ravello area rug. This Mid-Century Modern inspired piece is crafted from durable Polypropylene, making it an ideal choice for a high traffic area. Its machine woven construction ensures its lasting quality, while the no pile design makes it perfect for outdoor areas as well. For extra cushioning and stability, pair this rug with a rug pad. Finally, easy care instructions make upkeep simple - just hose down to keep it looking like new!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.