
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RVL2345-23
Zoro #
G810366614
UPC #
889292528085
Country of Origin
Türkiye
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.39 in
Details
Color
Denim, Dark Blue, Ivory, Light Beige
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Weight
1.39 lb
Includes
Care Label
Outdoor Safe
Yes
High Traffic Compatible
Yes
Construction
Machine Woven
Primary Color
Pewter
High/Low Texture
No
Backing
Outdoor Latex
Sub Style
Glam
Has Fringe
No
Machine Washable
No
Printed Design
No
Durable/Performance Rated
No
Description
Introducing Ravello - the perfect addition to your glamorous modern living space. This area rug is crafted from polypropylene and is machine woven in Turkey, making it extremely durable and suitable for high traffic areas. It's outdoor safe and features no pile, which means it can handle whatever life throws at it! Complete your decor with this stylish piece by adding a rug pad for extra cushioning and comfort. Cleaning is easy too - just hose off with water when needed! Add some flair to your home today with Ravello.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.